Beli stud remover di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Stand Ball Joint Separatoratribut:
- Jaw Opening Width (mm): 43
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Toe Width (mm): 19
- KO-KEN Stud Removeratribut:
- TRUSCO Number: 811-8237
- Kennedy Stud Extractor 1/2 inchDeskripsi:Manufactured from chrome alloy steel with a bright nickel and chrome finish. The locking wheel has a black oxidised finish. To use, place the extractor over the stud, then fit any 1/2 Inch square drive handle and turn. The locking wheel moves into place to grip the stud and then remove it. 58mm outside diameter x 65mm high.atribut:
- Product Type: Stud Extractor
- Product Range: 6 - 19mm
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- KING TONY Two Claw Hydraulic Gear Bearing Puller (Alat Penarik Laher)Deskripsi:-Quick and safe removal particularly large and-Tight gears, bearings, etc…atribut:
- Capacity (t): 15
- Size Jaws (leg): 2
- Spread Size A (mm): 320
- Reach B (mm): 500
- JTC Stud Removeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size (mm): 6.35~19
- Square Drive (mm): 12.7
- JTC Mb Transmission Dipstickatribut:
- Overall Length (mm): 1220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: 722.6 (Mission)
- KYOTO TOOL (KTC) Stud Bolt RemoverDeskripsi:For removing and mounting of stud bolts (also for round bar).atribut:
- Caution: Please apply force after making sure that the tool holds the bolt firmly.
- Type: Stud Remover
- Bolt Diameter: M8
- Overall Length: 65 mm
- Dimension S: 21 mm
- Outlet Corner (sq.): 12.7 mm
- Applications: For removing and mounting of stud bolts (also for round bar).
- Dimension D (mm): 24
- Non Brand Bearing Puller Tool (Alat Penarik Laher)Deskripsi:Penarik Gigi dua rahang, mudah dioperasikan. Penarik dapat berupa rotasi bilateral. Titik mandril melalui proses perlakuan panas khusus membuat produk lebih kokoh dan tahan lama. Spesialisasi dalam meruntuhkan sambungan bola di bagian sistem rem mandrel gabungan. Hal ini digunakan untuk meruntuhkan bantalan bola, gigi dan sebagainya. Penarik Gigi dua rahang, mudah dioperasikan.- Penarik dapat berupa rotasi bilateral.- Titik mandril melalui proses perlakuan panas khusus membuat produk lebih kokoh dan tahan lama.- Spesialisasi dalam meruntuhkan sambungan bola di bagian sistem rem mandrel gabungan.- Hal ini digunakan untuk meruntuhkan bantalan bola, gigi dan sebagainya.atribut:
- Size (mm): 55x90
- DORMAKABA Pure Level Handleatribut:
- Material: SS 304
- Roses Diameter (mm): 50
- Roses Thickness (mm): 8
- Vertical Length (mm): 58
- PROTO Bolt Extractor Socket (Set Kunci Sok)atribut:
- Overall Length (inch): 7
- Length (inch): 7
- Height (inch): 1-5/16
- Width (inch): 3-3/4
- KSTOOLS Stud ExtractorDeskripsi:Set contents for extensive applications. For removing of threaded bolts, studding and screws. No damage of the thread. Only negligible enlarging of the threaded bolt through special profile extractor pin. For screws and bolts M5-M16. Special tool steel. In durable plastic storage case.atribut:
- Profile Size: M5-M16
- Kennedy Stud Puller SetDeskripsi:Chrome vanadium clamping rollers grip worn or rounded fixings by compressing onto the fixing as the socket is turned, applying pressure to grip, turn and remove. Unscrews left and right hand threads. Set Contents: 6mm, 8mm, 10mm, 12mm.atribut:
- Product Type: Stud Extractor Set
- Product Range: 6 - 12mm
- Number of Pieces: 4
- PROTO Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.atribut:
- Length (inch): 12
- KYOTO TOOL (KTC) Combination WrenchDeskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
Daftar Harga stud remover Terbaru October 2026
| GENIUS Metric Stud Remover Socket Set | Rp1.499.900 |
| JTC Stand Ball Joint Separator | Rp669.900 |
| KO-KEN Stud Remover | Rp1.699.900 |
| Kennedy Stud Extractor 1/2 inch | Rp399.900 |
| MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai) | Rp2.599.900 |
| KNIPEX Diagonal Cutting Pliers (Tang Potong) | Rp589.900 |
| POWERTEC Screw Pin Anchor Shackle Omega (Segel Omega) | Rp16.900 |
| KTC Multi Puller | Rp25.999.900 |
| KING TONY Two Claw Hydraulic Gear Bearing Puller (Alat Penarik Laher) | Rp8.599.900 |
| KRISBOW Balancer Bearing Puller Installer (Alat Penarik Laher) | Rp1.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/P103118325-1.jpg)
/6tP105533245-2.jpg)
/75P107572257-1.jpg)

/hwP106997644-1.jpg)
/8cP104563300-1.jpg)


%20Stud%20Bolt%20Remover/P102064689-1.jpg)


/87P103497295-1.jpg)


/86P103498294-1.jpg)
%20Combination%20Wrench/krP102065747-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)